Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Electrode manual welding inverter ESI 200

ESI 200 electrode welding inverter
ELTRDWELDINV-ESI200-ASSEMBLEYPACK

Art.-no. 5952000202

EAN 4046777426168

-,--
price per selected packing unit
| Individual prices for customers after login
Electrode manual welding inverter ESI 200

Art.-no. 5952000202

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Small, powerful electrode welding inverter for all power jobs

Welding of all electrodes possible


MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.



Robust


80 cm drop safety (in line with standard, min. 25 cm)



Switchable


Can be switched to TIG welding with ContacTIG ignition



Smooth and uniform arc


Arc force regulation



No sticking of electrodes


Anti-stick system



Outstanding ignition


Hot start



Flexible


Power supply (400 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.



Light and compact


5.5 kg at 200 A (30% switch-on time)



Optimal for assembly application


IP23 and S sign

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.

  • Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.

  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.


Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.

Marking: CE, S

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

TIG welding


Suitable gas 100% argon

Nominal voltage

400 V/AC

Min./max. current

10-200 A

Weldable electrodes

1.5 - 5.0 mm

Weldable TIG welding rods

1.0 - 3.2 mm

Min./max. electrode welding current

10-200 A

Min./max. TIG welding current

15-200 A

ON time at max. current (40°C)

30 %

Welding current at ED 100%

130 A

Welding current at ED 60%

150 A

IP protection class

IP 23

Height

211 mm

Width

130 mm

Length

337 mm

Weldable material thickness

Steel up to 10 mm, Steel/stainless steel 1-8 mm, Copper 1 - 3 mm

Product weight (per item)

6.000 kg

Electrode manual welding inverter ESI 200 including:
1 x
Electrode welding cable for ESI 160/MM 200 COMPACT/MM 300 POWER

ELTRWELDCBL-F.WELDINV-35SM-4M

Quantity: 1 x
Empty assembly case black
1 x
Empty assembly case black

CARYCASE-WELDINV-ESI150/TIG180-BLACK

Quantity: 1 x
1 x
Earthing cable for ESI 150/TIG 180 DC

ERTHCBL-F.WELDSYS-25SMM-2,5M

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Welding electrode standard green

WELDELTRD-REGULAR/GREEN-2,0X300

Good weldability in all layers, even in a slightly inclined position (10–20°)
x 360 pcs
Welding electrode universal blue

WELDELTRD-UNI/BLUE-2,0X300

Good weldability in all positions, particularly in descending position.
x 480 pcs
Welding electrode standard green

WELDELTRD-REGULAR/GREEN-2,5X350

Good weldability in all layers, even in a slightly inclined position (10–20°)
x 220 pcs
Welding electrode universal blue

WELDELTRD-UNI/BLUE-2,5X350

Good weldability in all positions, particularly in descending position.
x 300 pcs
Welding electrode special white

WELDELTRD-SPECIAL/WHITE-2,5X350

Best weldability in awkward positions and for root welding.
x 200 pcs
Welding electrode Inox 4 red

WELDELTRD-INOX/4RED-2,5X300

Particularly suitable for A4 stainless steel
x 87 pcs
Welding electrode cast 100 black

WELDELTRD-CAST100-BLACK-2,5X300

Ideally suited for cast iron welds.
x 112 pcs
Soft solder lead-containing in accordance with DIN EN ISO 9453

SLDRROD-40P-1KG

x 25 pcs
Welding electrode standard green

WELDELTRD-REGULAR/GREEN-3,2X350

Good weldability in all layers, even in a slightly inclined position (10–20°)
x 130 pcs
Welding electrode universal blue

WELDELTRD-UNI/BLUE-3,2X350

Good weldability in all positions, particularly in descending position.
x 190 pcs
Welding electrode special white

WELDELTRD-SPECIAL/WHITE-3,2X350

Best weldability in awkward positions and for root welding.
x 130 pcs
Welding electrode Inox 2 purple

WELDELTRD-INOX/2LILIC-3,2X350

Particularly suitable for A2 stainless steel
x 55 pcs
Welding electrode Inox 4 red

WELDELTRD-INOX/4RED-3,2X350

Particularly suitable for A4 stainless steel
x 53 pcs
Welding electrode Inox 29.9 yellow

WELDELTRD-INOX29.9-YELLOW-3,2X350

Universal electrode with rutile coating and very good welding properties.
x 55 pcs
TIG welding rod for stainless steel weldings

WELDROD-TIG-1.4430-1,0MMX1M

x 5 pcs
TIG welding rod for stainless steel weldings

WELDROD-TIG-1.4430-1,6MMX1M

x 5 pcs
TIG welding rod for stainless steel weldings

WELDROD-TIG-1.4430-2,0MMX1M

x 5 pcs
TIG welding rod for stainless steel weldings

WELDROD-TIG-1.4430-2,4MMX1M

x 5 pcs
TIG welding rod for stainless steel weldings

WELDROD-TIG-1.4430-3,2MMX1M

x 5 pcs
TIG torch WLV 17 For ESI 150/ESI 200

TRCH-TIG-WLV17-(F.WELDINV-ESI150/200)

x 1 pcs
Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches

TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,0MM

x 10 pcs
Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches

TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,6MM

x 10 pcs
Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches

TNGELTRD-TIG-GOLD-WLV17/WLT17/26-2,4MM

x 10 pcs
Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches

TNGELTRD-TIG-GOLD-WLV17/WLT17/26-3,2MM

x 10 pcs
TIG lift arc set WLV17 For ESI 150/ESI 200

LIFTARC-WLV17-SET-(F.WELDINV-ESI150/200)

x 1 pcs
TIG equipment kit 1 for WLV17/WLT17K TIG torches. 1.6 mm

EQUIP-SET-1-(F.WELDINV-WLV17)-1,6MM

x 1 pcs
TIG equipment kit 2 for WLV17/WLT17K TIG torches, dia. 2.4 mm

EQUIP-SET-2-(F.WELDINV-WLV17)-2,4MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information