EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces
Con. counter. assmnt. EU HSCo 90° TiAlN long 6 pcs
CNTSNK-CONI-SORT-EU-LNG-HSCO-(D6,3-20,5)
Art.-no. 0694121001
EAN 4062856460564
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely uneven pitch
- Maximum surface quality: exact, round, chatter-free countersinks
- Faster processing thanks to higher cutting speeds
- Greatly reduced tool wear
- Maximum smoothness in all materials
- Much less feed force required
Ideal for deep-lying countersinks
Long cylindrical shank
For universal use
Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.
Long service life and high speed
Due to super-hard coating based on titanium-aluminium-nitride
Datasheets(X)
![]() | |
Number of pieces in assortment/set | 6 PCS |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal, Plastic |
Quality | ZEBRA-Premium |
Standards | DIN 335 |
Form | C |
Cutting material | HSCo |
Countersink angle | 90 Degree |
Surface | TiAlN |
Number of cutting edges | 3 PCS |
Shank style | Cylindrical |
Service life (points system) | 4 of 4 points |
Countersinking speed (point system) | 4 of 4 points |
Countersinking quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Countersinking behaviour (point system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Aluminium casting alloys (>10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, glass/carbon-fibre-reinforced |
| Assignment of conical countersink to screw standards | Conical countersink nominal diameter d1 | For countersunk head screws | For countersunk head screws |
| DIN EN ISO 10642 (Formerly DIN 7991) | DIN EN ISO 2009, 2010, 7046, 7047 (Formerly DIN 963,964,965,966) | |
| 6.3 mm | M3 | M3 |
| 8.3 mm | M4 | - |
| 10.4 mm | M5 | M4, M5 |
| 12.4 mm | M6 | M6 |
| 16.5 mm | M8 | M8 |
| 20.5 mm | - | M10 |
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D6,3MM
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D8,3MM
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D10,4MM
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D12,4MM
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D16,5MM
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D20,5MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
