Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EU HSCo 90° TiAIN long countersink DIN 335C

Conical countersink EU HSCo 90° TiAlN long
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D20,5MM

Art.-no. 0694121020
EAN 4062856442287
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
A Jack of all trades with extremely uneven pitch (EU) and TiAlN coating in a long version for perfect deep-lying countersinks and maximum performance.

Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Faster processing thanks to higher cutting speeds

  • Greatly reduced tool wear

  • Maximum smoothness in all materials

  • Much less feed force required


Ideal for deep-lying countersinks


Long cylindrical shank



For universal use


Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.



Long service life and high speed


Due to super-hard coating based on titanium-aluminium-nitride

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Special alloy
Hard and tough material
Non-ferrous metal
Plastic

Quality

ZEBRA-Premium

Spot-facer diameter (d1)

20.5 mm

Shank diameter (d2)

10 mm

Tip diameter (d3)

3.5 mm

Length (l1)

114 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 335

Form

C

Cutting material

HSCo

Countersink angle

90 Degree

Surface

TiAlN

Shank style

Cylindrical

Service life (points system)

4 of 4 points

Countersinking speed (point system)

4 of 4 points

Countersinking quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Countersinking behaviour (point system)

3 of 4 points

Material of sub-group

General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic
Titanium
Titanium alloys
Special alloys
Hardox
Spring steels
Aluminium
Aluminium alloys
Aluminium wrought alloys
Aluminium casting alloys (<10% silicon)
Aluminium casting alloys (>10% silicon)
Magnesium alloys
Copper, low-alloyed
Brass, short-chipping
Brass, long-chipping
Bronze, short-chipping
Bronze, long-chipping
Plastics, thermoset
Plastics, thermoplastic
Plastics, glass/carbon-fibre-reinforced

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson