EU HSCo 90° TiAIN long countersink DIN 335C
Conical countersink EU HSCo 90° TiAlN long
CNTSNK-CONI-EU-LONG-90DGR-TIALN-D10,4MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Extremely uneven pitch
- Maximum surface quality: exact, round, chatter-free countersinks
- Faster processing thanks to higher cutting speeds
- Greatly reduced tool wear
- Maximum smoothness in all materials
- Much less feed force required
Ideal for deep-lying countersinks
Long cylindrical shank
For universal use
Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.
Long service life and high speed
Due to super-hard coating based on titanium-aluminium-nitride
Datasheets(X)
![]() | |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Spot-facer diameter (d1) | 10.4 mm |
Shank diameter (d2) | 6 mm |
Tip diameter (d3) | 2.5 mm |
Length (l1) | 107 mm |
Number of cutting edges (Z) | 3 PCS |
Standards | DIN 335 |
Form | C |
Cutting material | HSCo |
Countersink angle | 90 Degree |
Surface | TiAlN |
Shank style | Cylindrical |
Service life (points system) | 4 of 4 points |
Countersinking speed (point system) | 4 of 4 points |
Countersinking quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Countersinking behaviour (point system) | 3 of 4 points |
Material of sub-group | General structural steels |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!