EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs
CNTSNK-CONI-SORT-EU+-HSCO-90°-TIALN-6PCS
Art.-no. 0694220001
EAN 4065233033122
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely irregular helix angles
- Maximum surface quality: exact, round, chatter-free countersinks
- Maximum smoothness in all materials
- Higher cutting values possible
Exclusive additional relief of the tap
- Up to 3x faster than conventional countersinks
- Up to 2x more countersinks than conventional countersinks
- Significantly less effort when used with hand drills
- Deeper countersinks possible
Universal application
Optimum performance in machining of almost all materials and applications thanks to special tip geometry and HSCo cutting material
Long service life and high speed
Super-hard coating based on titanium-aluminium-nitride
3-face shank
- No twisting in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening
Datasheets(X)
![]() | |
Number of pieces in assortment/set | 6 PCS |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal, Plastic |
Quality | ZEBRA-Premium |
Standards | DIN 335 |
Form | C |
Cutting material | HSCo |
Countersink angle | 90 Degree |
Surface | TiAlN |
Number of cutting edges | 3 PCS |
Shank style | 3-face shank |
Service life (points system) | 4 of 4 points |
Countersinking speed (point system) | 4 of 4 points |
Countersinking quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Countersinking behaviour (point system) | 4 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Aluminium casting alloys (>10% silicon), Magnesium alloys, Copper, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced |
| Assignment of conical countersink to screw standards | ||
| Conical countersink nominal diameter d1 | For countersunk head screws | For countersunk head screws |
| DIN EN ISO 10642 (formerly DIN 7991) | DIN EN ISO 2009, 2010, 7046, 7047 (formerly DIN 963, 964, 965, 966) | |
| 6.3 mm | M3 | M3 |
| 8.3 mm | M4 | - |
| 10.4 mm | M5 | M4, M5 |
| 12.4 mm | M6 | M6 |
| 16.5 mm | M8 | M8 |
| 20.5 mm | - | M10 |
| Legend | |
| vc = cutting speed [m/min] | |
| f = feed (mm/r) | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| For dia. 16.5–20.5 | ||||
| Material designation | Tensile strength | vc | f | |
| Dia. 16.5 | Dia. 20.5 | |||
| General structural steels | ≤ 500 N/mm² | 45 | 0,170 | 0,180 |
| ≤ 1000 N/mm² | 42 | 0,110 | 0,130 | |
| Unalloyed heat-treated steels | ≤ 700 N/mm² | 42 | 0,170 | 0,180 |
| ≤ 850 N/mm² | 42 | 0,170 | 0,180 | |
| ≤ 1000 N/mm² | 34 | 0,110 | 0,130 | |
| Alloyed heat-treated steels | ≤ 1000 N/mm² | 34 | 0,170 | 0,180 |
| ≤ 1400 N/mm² | 13 | 0,110 | 0,130 | |
| Nitriding steels | ≤ 1000 N/mm² | 34 | 0,110 | 0,130 |
| ≤ 1400 N/mm² | 13 | 0,070 | 0,080 | |
| Tool steels | ≤ 850 N/mm² | 34 | 0,110 | 0,130 |
| ≤ 1400 N/mm² | 13 | 0,070 | 0,080 | |
| High-speed steels | ≤ 1400 N/mm² | 13 | 0,070 | 0,080 |
| Cast iron | ≤ 240 HB | 21 | 0,170 | 0,180 |
| ≤ 350 HB | 18 | 0,170 | 0,180 | |
| Spheroidal-graphite and malleable iron | ≤ 240 HB | 18 | 0,170 | 0,180 |
| ≤ 350 HB | 18 | 0,170 | 0,180 | |
| Chilled cast iron | ≤ 350 HB | 18 | 0,070 | 0,080 |
| Stainless steels, sulphurated | ≤ 900 N/mm² | 9 | 0,110 | 0,130 |
| Stainless steels, austenitic | ≤ 1100 N/mm² | 9 | 0,070 | 0,080 |
| Stainless steels, martensitic | ≤ 1200 N/mm² | 9 | 0,070 | 0,080 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 9 | 0,110 | 0,130 |
| ≤ 1400 N/mm² | 9 | 0,070 | 0,080 | |
| Special alloys | ≤ 1600 N/mm² | 7 | 0,110 | 0,130 |
| Hardox | Hardox 400–500, XAR 320, XAR 400 | 4 | 0,090 | 0,110 |
| Spring steels | ≤ 350 HB | 9 | 0,070 | 0,080 |
| Aluminium and aluminium alloys | ≤ 400 N/mm² | 77 | 0,210 | 0,230 |
| Aluminium wrought alloys | ≤ 650 N/mm² | 55 | 0,210 | 0,230 |
| Aluminium cast alloys ≤ 10 % Si | ≤ 600 N/mm² | 33 | 0,170 | 0,180 |
| Aluminium cast alloys > 10 % Si | ≤ 600 N/mm² | 22 | 0,170 | 0,180 |
| Magnesium alloys | ≤ 400 N/mm² | 77 | 0,210 | 0,230 |
| Copper, low-alloyed | ≤ 500 N/mm² | 33 | 0,210 | 0,230 |
| Brass, short-chipping | ≤ 600 N/mm² | 72 | 0,210 | 0,230 |
| Brass, long-chipping | ≤ 600 N/mm² | 44 | 0,210 | 0,230 |
| Bronze, short-chipping | ≤ 600 N/mm² | 72 | 0,210 | 0,230 |
| ≤ 850 N/mm² | 72 | 0,210 | 0,230 | |
| Bronze, long-chipping | ≤ 850 N/mm² | 44 | 0,210 | 0,230 |
| ≤ 1000 N/mm² | 44 | 0,210 | 0,230 | |
| Plastics | ≤ 150 N/mm² | 33 | 0,210 | 0,230 |
| Cutting values for conical countersink EU+ HSCo TiAIN 90° DIN 335 C | ||||||
| For dia. 6.3–12.4 | ||||||
| Material designation | Tensile strength | vc | f | |||
| Dia. 6.3 | Dia. 8.3 | Dia. 10.4 | Dia. 12.4 | |||
| General structural steels | ≤ 500 N/mm² | 45 | 0,120 | 0,130 | 0,135 | 0,150 |
| ≤ 1000 N/mm² | 42 | 0,070 | 0,080 | 0,090 | 0,100 | |
| Unalloyed heat-treated steels | ≤ 700 N/mm² | 42 | 0,120 | 0,130 | 0,140 | 0,150 |
| ≤ 850 N/mm² | 42 | 0,120 | 0,130 | 0,135 | 0,150 | |
| ≤ 1000 N/mm² | 34 | 0,070 | 0,080 | 0,090 | 0,100 | |
| Alloyed heat-treated steels | ≤ 1000 N/mm² | 34 | 0,120 | 0,130 | 0,140 | 0,150 |
| ≤ 1400 N/mm² | 13 | 0,070 | 0,080 | 0,090 | 0,100 | |
| Nitriding steels | ≤ 1000 N/mm² | 34 | 0,070 | 0,080 | 0,090 | 0,100 |
| ≤ 1400 N/mm² | 13 | 0,040 | 0,050 | 0,060 | 0,060 | |
| Tool steels | ≤ 850 N/mm² | 34 | 0,070 | 0,080 | 0,090 | 0,100 |
| ≤ 1400 N/mm² | 13 | 0,040 | 0,050 | 0,060 | 0,060 | |
| High-speed steels | ≤ 1400 N/mm² | 13 | 0,040 | 0,050 | 0,060 | 0,060 |
| Cast iron | ≤ 240 HB | 21 | 0,120 | 0,130 | 0,140 | 0,150 |
| ≤ 350 HB | 18 | 0,120 | 0,130 | 0,140 | 0,150 | |
| Spheroidal-graphite and malleable iron | ≤ 240 HB | 18 | 0,120 | 0,130 | 0,140 | 0,150 |
| ≤ 350 HB | 18 | 0,120 | 0,130 | 0,140 | 0,150 | |
| Chilled cast iron | ≤ 350 HB | 18 | 0,040 | 0,050 | 0,060 | 0,060 |
| Stainless steels, sulphurated | ≤ 900 N/mm² | 9 | 0,068 | 0,081 | 0,090 | 0,100 |
| Stainless steels, austenitic | ≤ 1100 N/mm² | 9 | 0,040 | 0,050 | 0,060 | 0,060 |
| Stainless steels, martensitic | ≤ 1200 N/mm² | 9 | 0,040 | 0,050 | 0,060 | 0,060 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 9 | 0,070 | 0,080 | 0,090 | 0,100 |
| ≤ 1400 N/mm² | 9 | 0,040 | 0,050 | 0,060 | 0,060 | |
| Special alloys | ≤ 1600 N/mm² | 7 | 0,070 | 0,080 | 0,090 | 0,100 |
| Hardox | Hardox 400–500, XAR 320, XAR 400 | 4 | 0,070 | 0,080 | 0,080 | 0,090 |
| Spring steels | ≤ 350 HB | 9 | 0,040 | 0,050 | 0,060 | 0,060 |
| Aluminium and aluminium alloys | ≤ 400 N/mm² | 77 | 0,150 | 0,162 | 0,170 | 0,190 |
| Aluminium wrought alloys | ≤ 650 N/mm² | 55 | 0,150 | 0,162 | 0,170 | 0,190 |
| Aluminium cast alloys ≤ 10 % Si | ≤ 600 N/mm² | 33 | 0,120 | 0,130 | 0,140 | 0,150 |
| Aluminium cast alloys > 10 % Si | ≤ 600 N/mm² | 22 | 0,120 | 0,130 | 0,140 | 0,150 |
| Magnesium alloys | ≤ 400 N/mm² | 77 | 0,150 | 0,160 | 0,170 | 0,190 |
| Copper, low-alloyed | ≤ 500 N/mm² | 33 | 0,150 | 0,160 | 0,170 | 0,190 |
| Brass, short-chipping | ≤ 600 N/mm² | 72 | 0,150 | 0,160 | 0,170 | 0,190 |
| Brass, long-chipping | ≤ 600 N/mm² | 44 | 0,150 | 0,160 | 0,170 | 0,190 |
| Bronze, short-chipping | ≤ 600 N/mm² | 72 | 0,150 | 0,160 | 0,170 | 0,190 |
| ≤ 850 N/mm² | 72 | 0,150 | 0,160 | 0,170 | 0,190 | |
| Bronze, long-chipping | ≤ 850 N/mm² | 44 | 0,150 | 0,160 | 0,170 | 0,190 |
| ≤ 1000 N/mm² | 44 | 0,150 | 0,160 | 0,170 | 0,190 | |
| Plastics | ≤ 150 N/mm² | 33 | 0,150 | 0,160 | 0,170 | 0,190 |
CNTSNK-CONI-EU+-HSCO-90DGR-TIALN-D6,3MM
CNTSNK-CONI-EU+-HSCO-90DGR-TIALN-D8,3MM
CNTSNK-CONI-EU+-HSCO-90DGR-TIALN-D10,4MM
CNTSNK-CONI-EU+-HSCO-90DGR-TIALN-D12,4MM
CNTSNK-CONI-EU+-HSCO-90DGR-TIALN-D16,5MM
CNTSNK-CONI-EU+-HSCO-90DGR-TIALN-D20,5MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
