Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ESF 9-500 E COMPACT Electric grinding file

GRINDFILE-EL-(ESF 9-500 E)-COMPACT

Art.-no. 57071101

EAN 4099618848551

-,--
price per selected packing unit
| Individual prices for customers after login
ESF 9-500 E COMPACT Electric grinding file

Art.-no. 57071101

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Offers 510 W of power and is ideal for precise grinding work. Variable speed and a lightweight design, weighing just 1.9 kg, allows comfortable and efficient working.
  • High power input for efficient, powerful grinding

  • Flexible working due to variable speed setting

  • Safe working due to protective insulation, which provides additional protection against electric shocks

  • Ideal for precise grinding work in tight spaces due to the compact design and low machine weight

  • Broad range of applications due to the adjustable width grinding belt

  • Comfortable handling with a long cable for good freedom of movement

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

510 W

Min./max. idle speed

1-1 1/min

Min./max. speed

9-20 m/s

Min./max. clamping force

1-1 N

Circumference of sanding belt

533 mm

Min./max. sanding belt width

6-19 mm

Weight of machine

1.9 kg

Cable length

4 m

ESF 9-500 E COMPACT Electric grinding file including:
1 x
Non-woven sanding belt for RED PERFECT® 3D tube belt sander

SNDBL-FLC-MEDIUM-30X533MM

Description:
Grid size: 180 30 mm x 533 mm
For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ESF 9-500 E COMPACT-8.4.2)

Description:
Suitable for case: System case 8.4.2
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
System case 8.4.2
1 x
System case 8.4.2

SYSCASE-8.4.2.-SLV

Description:
ABS 500 x 380 x 140 mm
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
CERALINE cloth-backed sanding belt for electric sanding file

SNDBL-CLTH-CG-G60-6X533MM

Description:
Grid size: 60 6 mm x 533 mm
For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
Quantity: 1 x
1 x
CERALINE cloth-backed sanding belt for electric sanding file

SNDBL-CLTH-CG-G80-6X533MM

Description:
Grid size: 80 6 mm x 533 mm
For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
Quantity: 1 x
1 x
CERALINE cloth-backed sanding belt for electric sanding file

SNDBL-CLTH-CG-G120-6X533MM

Description:
Grid size: 120 6 mm x 533 mm
For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sanding belt arm for ESF 9-500 E COMPACT

SNDBLARM-GRINDING-ARM-1

x 1 pcs
Sanding belt arm for ESF 9-500 E COMPACT

SNDBLARM-GRINDING-ARM-2

x 1 pcs
Sanding belt arm for ESF 9-500 E COMPACT

SNDBLARM-GRINDING-ARM-3

x 1 pcs
Sanding belt arm for ESF 9-500 E COMPACT

SNDBLARM-GRINDING-ARM-4

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information