Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EPDM sealing corner

Corner seal EPDM
SEALEDG-EPDM-252X51X27X1MM

Art.-no. 0875350905

EAN 4065233148468

-,--
price per selected packing unit
| Individual prices for customers after login
EPDM sealing corner

Art.-no. 0875350905

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EPDM sealing corner as a component for the safe and quick sealing of corners in the lower window ledge area for a second water-bearing level
  • Forming a second water-bearing level in conjunction with insulating wedge, EPDM sealing tape and reveal plate

  • Any water coming from the component joint or accumulating in the area of the interface gap is safely drained to the outside

  • The EPDM sealing corner can be cut open to the left or right due to its closed geometry, allowing for flexible application on the right or left side
Instructions

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For creating a lower window ledge in area of the outer window sill. In conjunction with EPDM sealing tape and an insulating wedge, a second water-bearing level is achieved under the window sill. Applied especially when using a window sill system without proof of sealing.

Instructions

Installation:


The EPDM sealing corner is inserted into the joint up to the back edge of the multifunctional tape or VKP tape. The sealing corner is cut open from the outer edge of the window frame. When using an insulating wedge, the cut is made in the sloped part of the wedge.



It is important that the sealing corner leads to the drip edge and that this is maintained when cutting to length.



The EPDM sealing corner is glued down into the joint with EPDM sealing tape adhesive/SMP EPDM sealing tape glue. For better adhesion, it is recommended to roughen the sealing corner where it is to be glued with abrasive paper. The EPDM sealing tape is then placed over the EPDM sealing corner and glued in place with EPDM sealing tape adhesive/SMP EPDM sealing tape glue.

Material

EPDM (ethylene propylene diene monomer rubber)

Length

252 mm

Width

51 mm

Height

27 mm

Thickness

1 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Insulation wedge wood fibre

INSUWDGE-WOOD-FIBRE-125X19/10X1350MM

Environmentally friendly, water vapour permeable insulation wedge as a component for constructing a lower window sill
x 20 pcs
Insulation wedge wood fibre

INSUWDGE-WOOD-FIBRE-190-19/5X1350MM

Environmentally friendly, water vapour permeable insulation wedge as a component for constructing a lower window sill
x 20 pcs
Insulating wedge EPS

INSUWDGE-EPS-220X50/30X1000MM

Outstanding heat-insulating insulation wedge as a component for constructing a lower window sill
x 10 pcs
EPDM outdoor sealing tape 0.6 mm

SEALTPE-RAL-OUTS-EPDM-0,6X200MMX20M

Breathable, elastic and weather-resistant sealing tape
x 4 pcs
EPDM sealing tape Outdoors

SEALTPE-RAL-OUTS-EPDM-SA-0,6X200MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips
x 4 pcs
EPDM outdoor sealing tape 0.6 mm

SEALTPE-RAL-OUTS-EPDM-0,6X250MMX20M

Breathable, elastic and weather-resistant sealing tape
x 4 pcs
EPDM sealing tape Outdoors

SEALTPE-RAL-OUTS-EPDM-SA-0,6X250MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips
x 4 pcs
EPDM outdoor sealing tape 0.6 mm

SEALTPE-RAL-OUTS-EPDM-0,6X300MMX20M

Breathable, elastic and weather-resistant sealing tape
x 3 pcs
EPDM sealing tape Outdoors

SEALTPE-RAL-OUTS-EPDM-SA-0,6X300MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips
x 3 pcs
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
x 20 pcs
EPDM sealing tape adhesive

SEALTPEADH-EPDM-300ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
SMP EPDM sealing tape adhesive

ADH-PLA-SMP-EPDM-SEALING-TAPE-600ML

Solvent-free SMP-based adhesive sealant for the reliable and permanent bonding of EPDM sealing tapes
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information