ELMO® AP damp-room universal switch/socket, vertical
Uni. switch/socket ELMO, surface-mountd, damp room
COMBISWTCHSKT-SM-UPRIGHT-GREY
ELMO
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Includes lighting: cost-saving as expensive retrofitting is unnecessary
- With labelling field
- Entry openings on all four sides of the housing make wiring in all directions possible (vertical and horizontal)
- Large, installation-friendly wiring space saves time during installation
![]() | |
Colour | Grey |
Nominal voltage | 250 V/AC |
Nominal current of switch | 10 A |
Nominal current of socket | 16 A |
IP protection class | IP 44 |
Height | 158.5 mm |
Width | 78 mm |
Depth | 61 mm |
Min./max. temperature conditions | -20 to 110 °C |
Material | Polycarbonate - PC |
Halogen-free | Yes |
PVC-free | Yes |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt