ELMO® AP damp-room universal switch/socket, vertical
Uni. switch/socket ELMO, surface-mountd, damp room
COMBISWTCHSKT-SM-UPRIGHT-ANTHRACITE
ELMO
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Includes lighting: cost-saving as expensive retrofitting is unnecessary
- With labelling field
- Entry openings on all four sides of the housing make wiring in all directions possible (vertical and horizontal)
- Large, installation-friendly wiring space saves time during installation
![]() | |
Colour | Anthracite |
Nominal voltage | 250 V/AC |
Nominal current of switch | 10 A |
Nominal current of socket | 16 A |
IP protection class | IP 44 |
Height | 158.5 mm |
Width | 78 mm |
Depth | 61 mm |
Min./max. temperature conditions | -20 to 110 °C |
Material | Polycarbonate - PC |
Halogen-free | Yes |
PVC-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt