EIFS material 160 g, 4 x 4
Comp. therm. insulation mesh 160 G, 4 x 4
MSH-ETICS-160G-4X4-YELLOW-50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Non-slip
ETAG-tested
Material | Fibre glass, shift resistant |
Coating weight per m² | 160 g |
Mesh size | 4 x 4 mm |
Colour | Yellow |
Roll width x roll length | 1.10 x 50 m |
Resistance against | Alkali |
Plasticiser-free | Yes |
Datasheets (0)
Certificates/ Documents (0)