ECONOMY height-adjustable bracket with metal clamping
BRKT-METAL-CLAMPING-HADJ
Art.-no. 0838908019
EAN 4068362746086
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The bracket is part of the ECONOMY temporary edge protection system.
- Straight adjustable up to 1.50 m.
- The plastic cap under the base section, where the post is inserted, prevents damage to the roof panels.
- The compatibility of the plastic cap with the roofing membrane must be checked.
- In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.
- During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.
- When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.
- Certified in accordance with DIN EN 13374:2025 class A
- This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
Datasheets(X)
- The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.
- The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
- The system is available with various brackets and fastenings on the parapet and base material.
- Suitable for the construction and maintenance of buildings and other structures.
- For use by skilled workers on roof surfaces that are not accessible to the public.
- Suitable posts are inserted and secured in the metal clamp with a screw.
Max. post distance | 2500 mm |
EN standard | 13374 |
Overall height | 533 mm |
Length | 1400 mm |
Design | Straight, Adjustable in height |
Material | Aluminium / stainless steel / plastic / steel |
Height of post | 533 mm |