ECO 2 profile cylinder
Profile cylinder ECO2
PRFLCYL-DB-ECO2-5PIN-ML-(NI)-40X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Construction cylinder
- Can be supplied as half and double cylinders
- With anti-picking pins
- Large number of different locking systems
Not suitable for use in fire protection closures.
Dimensions subject to change. Subject to technical changes.
![]() | |
Design | Double cylinder |
Type of closure | Keyed different |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 40 x 40 mm |
Length (C) | 80 mm |
Material | Aluminium |
Surface | Lacquered |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2005 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt