Dry wall screw with coarse thread, collated
Steel, phosphated, coarse thread H collated
SCR-DRYWL-COATHR-H2-MG/WUERTH-3,9X45
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Matière | Steel |
Nominal diameter (d) | 3.9 mm |
Longueur (l) | 45 mm |
Thread length (lg) | 31 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Head type | Bugle head |
Thread type | Wood screw thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt