Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dry abrasive paper strip wood KP perfect

Wood sandpaper strip KP PERFECT
DSPAP-HOKLP-SHT-KPE-10HO-P80-115X228MM

Art.-no. 058358580

EAN 4011231489027

-,--
price per selected packing unit
| Individual prices for customers after login
Dry abrasive paper strip wood KP perfect

Art.-no. 058358580

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dry abrasive paper for pre-sanding of untreated soft and hardwoods, MDF, OSB (oriented strand board) and veneered panels and plywood.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Strip

Width x length

115 mm x 228 mm

Hole pattern

10-hole

Grid size

P80

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide (white corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information