Dry abrasive paper strip wood KP perfect
DSPAP-HOKLP-SHT-KPC-10HO-P120-115X228MM
Art.-no. 0583585120
EAN 4011231488945
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Form | Strip |
Width x length | 115 mm x 228 mm |
Hole pattern | 10-hole |
Grid size | P120 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (white corundum) |
