Dry abrasive paper strip wood KP perfect
DSPAP-HOKLP-P100-70X120MM
Art.-no. 0583570100
EAN 4038898269946
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Form | Strip |
Width x length | 70 mm x 125 mm |
Hole pattern | Unpunched |
Grid size | P100 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (white corundum) |
