Dry abrasive paper strip wood KP perfect
Wood sandpaper strip KP PERFECT
DSPAP-HOKLP-KPE-P80-70X120MM
Art.-no. 058357080
EAN 4038898269984
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Form | Strip |
Width x length | 70 mm x 125 mm |
Hole pattern | Unpunched |
Grid size | P80 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (white corundum) |
