Drive-in nut
Drive-in nut zinc plated with impact tip
NUT-DRIVIN-(A2K)-H16X25-M10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Zinc-plated steel, blue passivated
Connectors sit flush with no protrusions, ideal for furniture production.
For processing in wood and wooden materials.
Drill a hole and drive the nut into the screw hole until it is seated firmly and flush with the wood.
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 16 mm |
Height of drive-in tip (a1) | 9 mm |
Width (b1) | 25 mm |
Drill hole diameter | 11.5 mm |
Material | Steel |
Surface | Zinc plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt