Drilling screw with mushroom seal WFBS type wood
Drilling screw WFBS steel hot-dip zc-plt type wood
SCR-HEX-FLG-WSH-WO-WS8-(TZN)-6,5X130
Art.-no. 0200965130
EAN 4056807579245
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Steel case-hardened, hot-dip galvanized ≥ 50 µm
- Ø 25 mm EPDM seal and Ø 22 mm pre-fitted stainless steel washer.
- The pressed-on wings drill 8 mm into the fibre cement and prevent the boards from splitting.
- With cutting notch for wood substructures - processing speed 900 rpm and screw-in depth min. 50 mm
Despite the hot-dip zinc plating, you may also wish to use a cover cap, art. no. 059005, to enhance the appearance
Datasheets(X)
![]() | |
Material | Steel |
Surface | Hot dip galvanized |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Wood screw thread |
Shape of tip | Drilling tip |
Underground | Wood |
Nominal diameter (d1) | 6.5 mm |
Length (l1) | 130 mm |
Head diameter (dk) | 12.7 mm |
Outside diameter of the sealing washer (d2) | 22 mm |
Washer thickness (h1) | 13 mm |
Head height (k1) | 5.4 mm |
Drill tip length (lp) | 17 mm |
Screw-thread length with drill tip | 64 mm |
External drive (s1) | WS8 |
Wing diameter | 8.2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
