Drilling screw, round head with AW drive piasta®
piasta stainless steel A2 zinc-flake AW
SCR-DBIT-PANHD-AW20-(RUS)-4,2X16
ZEBRA PIASTA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Additional optimum torque transmission by the AW drive
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel/steel for ∅ 4.2 mm and 4.8 mm
- Aluminium/steel for ∅ 4.8 mm
- Aluminium/aluminium for ∅ 4.8 mm
![]() | |
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | AW |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 3 mm |
Drill tip length (lp) | 4 mm |
Screw-thread length with drill tip | 14.5 mm |
Internal drive | AW20 |
Min. recommended substructure thickness | 1 mm |
Max. material thickness to be drilled through (metal) | 3 mm |
For max. substructure thickness | 2 mm |
Min./max. attachment thickness | 1.5-6 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt