Drawer partition for system drawers
Separating plate for workshop trolley ULTIMATE
SEPPLT-(WRKSHPTRLY-ULTI)-150MM
Art.-no. 5584299007
EAN 4099618651281
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Available in two heights. Suitable for drawer height 68 mm or drawer height 148 mm.
- The partition elements can be easily fixed in place with plastic holders and changed or extended at any time. The partition elements can also be screwed into the pre-punched drawer box base.
- Due to the system dimensions, the partition elements in the drawers can be combined with all the foam and tray inserts as well as boxes from the system world and non-slip mats can be added
- The set consists of two compartment rails including fastening clips
Datasheets(X)
Width x depth x height (external dimension) | 13 x 454 x 145 mm |
Material | Aluminium |
Suitable for workshop trolley | Ultimate 8.8, Ultimate 12.8 |