The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drawer partition for system drawers
Partition elements made of zinc-plated sheet steel for flexible partitioning of the drawers, matched to the internal dimension of the respective drawer depth.
Register now and access more than 125,000 products
Variants
- Available in two heights. Suitable for drawer height 68 mm or drawer height 148 mm.
- The partition elements can be easily fixed in place with plastic holders and changed or extended at any time. The partition elements can also be screwed into the pre-punched drawer box base.
- Due to the system dimensions, the partition elements in the drawers can be combined with all the foam and tray inserts as well as boxes from the system world and non-slip mats can be added
- The set consists of two compartment rails including fastening clips
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!