Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drawer cabinet BASIC

Drawer-cabinet type BASIC
DRWRCAB-BASIC-US2-RAL5010/RAL7035

Art.-no. 0957507120

EAN 4058794026184

-,--
price per selected packing unit
| Individual prices for customers after login
Drawer cabinet BASIC

Art.-no. 0957507120

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For storing tools and other work materials. Can be individually combined with BASIC WUS/WUSK work tables and workbenches, and with worktops, workbench bases and cross-connectors.
  • Robust sheet-steel construction, welded with multiple edging

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots for inserting dividers
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC US 2

Width x depth x height (external dimension)

572 x 600 x 800 mm

Number of drawers

2 PCS

Drawer design

2 drawers, box height 70 mm/front height 90 mm, 1 door, H 540 mm

Width x depth (internal dimension of drawer) (B x T)

435 x 512 mm

Load capacity of drawer

100 kg

Cabinet colour

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Material

Sheet steel

Surface

Powder-coated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Workbench base, height-adjustable for BASIC workbench/work table

LEGWRKBNCH-STA-WUS/WUSK-ADJUSTABLE

For combination with a worktop, cross strut and drawer cabinets of type US and USK. Height adjustment allows for optimal adaptation to individual circumstances and ensures perfect ergonomics at workstations.
x 1 pcs
Workbench foot, fixed for BASIC workbench/work table

LEGWRKBNCH-STA-BASIC-WUS/WUSK-FIX

Workbench base with fixed height for combination with a worktop, cross strut and drawer cabinets of type US and USK.
x 1 pcs
Cross-connector, adjustable for BASIC workbench/work table

CRSBRCE-WRKBNCH-BASIC-WUS/WUSK-ADJUSTBLE

For combination with a worktop, workbench bases and drawer cabinets of type US and USK.
x 1 pcs
Worktop for BASIC workbench/work table

WRKTP-BASIC-BEECH-MULTIPLEX-1500MM

Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the BASIC range.
x 1 pcs
Worktop for BASIC workbench/work table

WRKTP-BASIC-BEECH-MULTIPLEX-2000MM

Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the BASIC range.
x 1 pcs
Drawer divider set, BASIC US/USK, 8 pieces

DIVIDRSET-F.DRWR-US/USK-BAS-KH40-8FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 8 pieces

DIVIDRSET-F.DRWR-US/USK-BAS-KH70-8FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 8 pieces

DIVIDRSET-F.DRWR-US/USK-BAS-KH100-8FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 12 compartments

DIVIDRSET-F.DRWR-US/USK-BAS-KH40-12FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 12 compartments

DIVIDRSET-F.DRWR-US/USK-BAS-KH70-12FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 12 compartments

DIVIDRSET-F.DRWR-US/USK-BAS-KH100-12FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 16 compartments

DIVIDRSET-F.DRWR-US/USK-BAS-KH40-16FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 16 compartments

DIVIDRSET-F.DRWR-US/USK-BAS-KH70-16FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC US/USK, 16 compartments

DIVIDRSET-F.DRWR-US/USK-BAS-KH100-16FLD

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information