Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Drawer cabinet BASIC
Drawer cabinet BASIC - 1
Drawer cabinet BASIC - 2
Drawer cabinet BASIC - 3
Drawer cabinet BASIC - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer cabinet BASIC

For storing tools and other work materials. Can be individually combined with BASIC WUS/WUSK work tables and workbenches, and with worktops, workbench bases and cross-connectors.

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust sheet-steel construction, welded with multiple edging

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots for inserting dividers
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.