Double securing shackle W-GFIXBD 927 Suitable for all Würth DIGA® CS tools
Double fixbride W-GFIXBD 927
DBFIXBRID-(DIGA CS-2/3)-FIXBDP-22MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Fast securing of empty conduits (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete substrates (standard concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 76 mm |
Width (B) | 20 mm |
Distance between brackets (C) | 26 mm |
Type description | W-GFIXBD 927 |
Suitable for pipe external diameter (ØD) | 22 mm |
Datasheets (0)
Certificates/ Documents (5)