Double securing shackle W-GFIXBD 927 Suitable for all Würth DIGA® CS tools
Double fixbride W-GFIXBD 927
DBFIXBRID-(DIGA CS-2/3)-FIXBDP-16MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Fast securing of empty conduits (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete substrates (standard concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 64 mm |
Width (B) | 20 mm |
Distance between brackets (C) | 26 mm |
Type description | W-GFIXBD 927 |
Suitable for pipe external diameter (ØD) | 16 mm |
Datasheets (0)
Certificates/
Documents