Double plug-in screw connection
Double push-in fitting
PSHINFITT-DN20XDN20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 20 |
Max. temperature resistance | 200 °C |
Max. operating pressure | 10 bar |
Width across flats | 36 mm |
Width across flats 2 | 36 mm |
Width across flats 3 | 36 mm |
Length | 57 mm |
Insertion depth | 15.5 mm |
Insertion depth 2 | 15.5 mm |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt