Double base height adjuster type G
Double base height adjuster, type G
BSEHADJ-G-DB-ABS-300KG-(PLUS20MM)
Art.-no. 0683360445
EAN 4024835726627
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For centre unit side 19 mm in thickness
- Adjustment range: + 20 mm
- Load-bearing capacity: 300 kg
- Material: Steel, die-cast zinc and ABS
- Adjust height using an Allen key 6 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel / Die-cast zinc / acrylonitrile butadiene styrene |
Load capacity | 300 kg |
Product weight (per item) | 187.100 g |
