Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Double base height adjuster type G
Double base height adjuster type G - 1
Double base height adjuster type G - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double base height adjuster type G

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For centre unit side 19 mm in thickness

  • Adjustment range: + 20 mm

  • Load-bearing capacity: 300 kg

  • Material: Steel, die-cast zinc and ABS

  • Adjust height using an Allen key 6 mm

Specified dimensions not binding. Subject to technical changes!