Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Door closer GTS 690 G with slide rail

Door closer GTS 690 G with slide bar
DRCLSR-RUN-GTS690-G-SILVER-EN-(2-5)

Art.-no. 0688001696
EAN 4048539264490

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The strongest door closer for a door width of 1250 mm on the non-hinge side
  • Hydraulic top door closer with controlled closing sequence

  • Additional protection as the cover can only be removed with tools

  • Aluminium body

  • Slim design

  • Precise controlling of the closing speed, end stop and opening damping via a hexagon socket screw at the front

  • Can be adapted to local circumstances
Notice

The use of a mechanical lock, spring clamp or lintel casing bracket is not permitted for fire and smoke protection doors.



Opening damping inoperable with head assembly/opposite hinge.



If door closers are mounted in damp rooms, unprotected outdoor installations, or used in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area

Suitable for

Interior doors
House doors
Toilet and bathroom doors
Apartment entrance doors
Profiled frame doors
Tubular door frames
Fire protection doors
Smoke protection doors
Office doors
Surgery doors
Panic doors

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

Yes, if the closing force size EN 4 is not exceeded.

Suitable for min./max. door width

850-1250 mm

Suitable for min./max. door thickness

35-92 mm

DIN direction

DIN R/L

Mounting option

Opposite hinge side: standard mounting
Hinge side: head mounting
With assembly base plate

Colour

White aluminium RAL 9006
Stainless steel, matt

Gloss level

Matt

Min./max. door closer size

2-5

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Opening angle hinge side

180 Degree

Opening angle opposite hinge side

140 Degree

Closing speed

Infinitely adjustable by valve 140 ° - 0 ° opposite hinge side normal assembly
Infinitely adjustable by valve 180 ° - 0 ° hinge side head assembly

Back-check action

Infinitely variable adjustable from 70 °

Latching speed

Infinitely adjustable by valve 10° - 0 °

Min./max. temperature conditions

-15 to 40 °C

Standards

EN 1154:1996 + A1:2002

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Construction product

Yes

Classification key in line with DIN EN 1154: 1996:2001 D
3/482 - 5114
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Opening limiter For door closer with slide rail

AY-OPENINGLIMIT-DRCLSR-SLIDEBAR

x 1 pcs
Slide shoe For door closer with slide rail

AY-SLIDE-SHOE-DRCLSR-RUN

x 1 pcs
Spring clamp For door closer with slide rail

AY-FIXATION-ADJUSTALE-DRCLSR-SLIDEBAR

x 1 pcs
Series drilling jig for door closers and systems

DRLJIG-DRCLSR-GTS-DRCLSR-BG-ALU

With hardened drill bushings
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information