The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer GTS 690 G with slide rail
The strongest door closer for a door width of 1250 mm on the non-hinge side
Register now and access more than 125,000 products
Variants
- Hydraulic top door closer with controlled closing sequence
- Additional protection as the cover can only be removed with tools
- Aluminium body
- Slim design
- Precise controlling of the closing speed, end stop and opening damping via a hexagon socket screw at the front
- Can be adapted to local circumstances
The use of a mechanical lock, spring clamp or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping inoperable with head assembly/opposite hinge.
If door closers are mounted in damp rooms, unprotected outdoor installations, or used in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side head assembly DIN L (DIN R mirror-image)
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!