Door closer GTS 620 with slide rail
Door closer GTS 620 with slide bar
DRCLSR-RUN-GTS620-BROWN
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Hydraulic top door closer with controlled closing process
Additional protection
Cover can only be removed with tool.
Aluminium body
Slim design
Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
Can be adapted to suit the installation conditions
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Hinge side normal assembly DIN L (DIN R mirror-image)

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)
Specified dimensions not binding. Subject to technical changes
![]() | |
Area of application | Object area, Private area |
Suitable for | Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes |
Suitable for min./max. door width | 750-950 mm |
Suitable for min./max. door thickness | 35-92 mm |
Slide rail height-adjustable (+/-) | 3 mm |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting, With assembly base plate |
Colour | Sepia brown RAL 8014 |
Min./max. door closer size | 1-3 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 140 Degree |
Closing speed | Infinitely adjustable by valve 140° - 0 ° opposite hinge side normal or head assembly, Infinitely adjustable by valve 180 ° - 0 ° hinge side normal or head assembly |
Back-check action | No |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Classification key in line with DIN EN 1154: 1996:2002 D | |||||
3/4 | 8 | 1 - 3 | 1 | 1 | 3 |
Würth Catalogue (4)
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt