Digital spirit level with 2 displays
LEVL-EL-CALIBRATIONFREE-230MM
Art.-no. 0714644023
EAN 4099618782282
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Comfortable to read
- Very easy to read in any position
- Large front LCD display with backlight for clear display
- A second display on the top makes it easier to read in vertical applications
- Automatic rotation of the display when moving from normal measurement to overhead measuring to ensure the optimal reading position
Acoustic tilt guide that can be switched off
- Makes it possible to use in hard-to-reach areas where the display is difficult to see
Robust and practical
- Low-torsion housing for high stability and a long service life
- The smooth powder-coated surface is easy to clean
- Can be cleaned with water due to IP67 protection rating
- Can be operated for up to 400 hours without illumination
Datasheets(X)
Length (L) | 230 mm |
Width (B) | 60 mm |
Height (H) | 29 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Battery designation | 1.5 V Mignon AA |
IP protection class | IP 67 |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |