Die For standard metric ISO thread HSCo Multi Performance
Die, HSCo M-thread, nitrated
THRDIE-HSCO-WN-MULTI-PERFORMANCE-M4
Art.-no. 0652556040
EAN 4061975220622
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flexible use with cordless drill screwdrivers and on the lathe
The factory-standard dies with an outside diameter of 25x9 mm enable time-saving, true-to-gauge cutting (M3–M10) and repair (M3–M12) of male threads in the three-jaw chuck in conjunction with the specially developed adapter.
Economic manual use
Instead of five tools, only one die holder is required for manually cutting male threads M3–M12.
Outstanding performance
- Up to three times longer service life thanks to the 5% cobalt alloy, surface nitration and newly developed tool geometry
- Excellent chip removal in cutting direction thanks to the spiral point
Can be used with almost all materials
Newly developed tool geometry with optimised chip angle
High level of process reliability
due to the lapped, nitrated surface and a longer cut
Easy to use
- Easier cutting and smaller torque compared to conventional dies
- Less friction than conventional dies
- Usable on both sides due to the two-sided cut
Datasheets(X)
- When thread cutting, sufficient coolant and lubricant must be added.
- The dies are suitable for manual use with conventional die holders as well as for use with cordless drill screwdrivers and on the lathe (in conjunction with item 0659 990 001).
- For manual use, please note the following: The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. After two revolutions, the cut can be broken by briefly turning back.
- For use in cordless drill screwdrivers or lathes, please observe the operating instructions for the adapter specially developed for this, item 0659999001.
Type description | Multi-Performance |
Cutting material | HSCo |
Surface | Nitrated |
Thread type | Metric thread |
Form | B |
Tolerance class | 6g |
Thread type x nominal diameter | M4 |
Pitch | 0.7 mm |
Outer diameter | 25 mm |
Height | 9 mm |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!