Diagnostics interface LOOQER
Diagnostics interface LOOQER
DIAGSYS-LOOQER-EXPERT-DATA-STARTUP
Art.-no. W072003008
EAN 4065746337908
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
- CAN FD
- DoIP
- Pass Thru
- Wi-Fi and Bluetooth technology
Smallest diagnostics interface available on the market with a wide range of functions and state-of-the-art technology
- Small, handy, lightweight, durable, suitable for workshops
- Use as required, either as a small dongle or connected via cable (included)
Flight recorder
- Connect, start test drive
- Record mobile data
- Evaluate later
Scope of delivery:
- Diagnostics interface LOOQER
- System case made of hard plastic
- Detachable extension cable with light
- Hook clip and suction cup
- USB connector
- USB-C cable
- Quick start guide
- WOW! diagnostics software initial licence for 12 months - more information can be found in the notes section.
- The StartUp licences are valid for 12 months. Starting from the 13th month, you will be automatically transferred to one of the standard Expert, Expert Data or Expert Data Assist licences.
- Once you have been transferred to a standard licence, you will be invoiced monthly for the relevant licence, which can be upgraded as required.
Licence packages:
- LOOQIT EXPERT: Diagnostics for all available control units in the vehicle. For cars and vans.
- LOOQIT EXPERT DATA: Expert software package plus information on technical data.
- LOOQIT EXPERT DATA ASSIST: Expert Data software package plus services provided by WOW! technical vehicle support hotline.
To ensure that you have access the full range of functions, we recommend the LOOQIT Expert Data and Expert Data Assist packages.
Datasheets(X)
Weight | 132 g |
Width | 51 mm |
Length | 127 mm |
Height | 28 mm |
Cable length | 1600 mm |
Min./max. nominal voltage | 6 / 36 V |