Diagnostics interface LOOQER
DIAGSYS-LOOQER-EXP-SGWP-DATA-STRTUP
Art.-no. W072003808
EAN 4068362707827
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- CAN-FD, DoIP, Pass Thru compatible
- Wi-Fi and Bluetooth technology
- Use either as a small dongle or connected via cable (included)
- Flight recorder function with mobile data recording
Technical data
- Dimensions 127 x 51 x 28 mm (LxWxH)
- Weight: 132 g
- IP44 protection against splash water
Scope of delivery:
- LOOQER diagnostics interface
- System case made of hard plastic
- Detachable extension cable with light
- Hook clip and suction cup
- USB stick
- USB-C cable
- Quick-start guide
- WOW! diagnostics software 12 month StartUp licence - more information can be found in the notes section.
- The included StartUp licences are valid for 12 months. Starting from the 13th month, you will be automatically transferred to one of the standard Expert, Expert Data, Expert Assist or Expert Data Assist licences.
- Once you have been transferred to a standard licence, you will be invoiced monthly for the relevant licence, which can be upgraded as required.
LOOQIT licence packages:
- EXPERT: Diagnostics for all available control units in the vehicle. For cars and vans.
- EXPERT DATA: Expert software package plus information on technical data.
- EXPERT ASSIST: Expert software package plus services provided by the WOW! vehicle technical support hotline.
- EXPERT DATA ASSIST: Expert Data software package plus services provided by the WOW! vehicle technical support hotline.
For access to the full range of features, we recommend the LOOQIT Expert Data and Expert Data Assist packages.
Datasheets(X)
Weight | 132 g |
Width | 51 mm |
Length | 127 mm |
Height | 28 mm |
Cable length | 1600 mm |
Min./max. nominal voltage | 6 / 36 V |