Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Diagnostics interface LOOQER

DIAGSYS-LOOQ-EXP-SGWP-DATA-ASSIST-STRTUP

Art.-no. W072003809

EAN 4068362707667

-,--
price per selected packing unit
| Individual prices for customers after login
Diagnostics interface LOOQER

Art.-no. W072003809

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wireless diagnostics connector for multi-brand vehicle diagnostics. Including your choice of 12 month StartUp diagnostics licence.
LOOQER diagnostics interface


  • CAN-FD, DoIP, Pass Thru compatible

  • Wi-Fi and Bluetooth technology

  • Use either as a small dongle or connected via cable (included)

  • Flight recorder function with mobile data recording


Technical data


  • Dimensions 127 x 51 x 28 mm (LxWxH)

  • Weight: 132 g

  • IP44 protection against splash water


Scope of delivery:


  • LOOQER diagnostics interface

  • System case made of hard plastic

  • Detachable extension cable with light

  • Hook clip and suction cup

  • USB stick

  • USB-C cable

  • Quick-start guide

  • WOW! diagnostics software 12 month StartUp licence - more information can be found in the notes section.
NoticeEach purchase of the LOOQER diagnostics interface comes with your choice of four LOOQIT StartUp software packages.


  • The included StartUp licences are valid for 12 months. Starting from the 13th month, you will be automatically transferred to one of the standard Expert, Expert Data, Expert Assist or Expert Data Assist licences.

  • Once you have been transferred to a standard licence, you will be invoiced monthly for the relevant licence, which can be upgraded as required.


LOOQIT licence packages:
  • EXPERT: Diagnostics for all available control units in the vehicle. For cars and vans.

  • EXPERT DATA: Expert software package plus information on technical data.

  • EXPERT ASSIST: Expert software package plus services provided by the WOW! vehicle technical support hotline.

  • EXPERT DATA ASSIST: Expert Data software package plus services provided by the WOW! vehicle technical support hotline.


For access to the full range of features, we recommend the LOOQIT Expert Data and Expert Data Assist packages.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaVehicle diagnostics for motor vehicles

Weight

132 g

Width

51 mm

Length

127 mm

Height

28 mm

Cable length

1600 mm

Min./max. nominal voltage

6 / 36 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information