Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Damper For number plate holders

Damper for number plate holder
DAMP-F.NPH-RED

Art.-no. 0826715200
EAN 4050382283436

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rubber damper for retrofitting to all popular number plate holders to prevent rattling noise

Customised contents and adaptation to the intended purpose (vehicle type, combination of letters on the number plate)



Prevents rattling noise and damage to the vehicle


Acts as a cushion between the number plate and the holder and between the holder and vehicle body.



Insertion aid with predetermined breaking point


Quick, easy and accurate positioning

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pull the quick-mount NPH damper through the round hole from behind with a twisting movement, until the groove clicks into place. Pulling further breaks off the insertion aid at the predetermined breaking point. Only the desired damper elements remain on the number plate holder.

Length

17 mm

Head diameter

0.9 mm

Material

Rubber

Colour

Red

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-PACKAGE)-1COL-100PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Complete printed Twin-Fixx number plate holder

NPH-COMPL-(TWINFIXX-PACKAGE)-1COL-100PCS

With four red rubber inserts
x 1 pcs
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-MINIPACK)-1COL-20PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Number plate holder Printed Klapp-Fix Plus

NPH-PRNT-(KLAPPFIX-PLUS-PACKAGE)-1COL

One-piece system with a fold-out frame
x 1 pcs
Complete printed Classic number plate holder

NPH-PRNT-(CLASSIC-PACKAGE)-1COL-100PCS

x 1 pcs
Complete printed Circo number plate holder

NPH-PRNT-(CIRCO-PACKAGE)-1COL-100PCS

Heavily curved version
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information