Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DS 35 core drill

Core drill DS 35-T
CREDRL-EL-DS35

Art.-no. 570911604

EAN 4099618568473

-,--
price per selected packing unit
| Individual prices for customers after login
DS 35 core drill

Art.-no. 570911604

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fast, light and hand-guided wet drilling in brittle materials, concrete, reinforced concrete and masonry
  • The light and fast DS 35 has been specially developed for drilling anchor holes

  • For manual drilling or in combination with the tapping/water extraction system, which ensures controlled, precise and clean work

  • The lightweight aluminium body with T-handle and other accessories such as the second handle or shoulder support ensure optimum handling in horizontal and vertical applications

  • The soft start function reduces the speed by half for 10 seconds, making tapping into base materials much easier

  • Due to the high speed, drilling with reinforcement bars is completed quickly and precisely

  • Impact-free drilling is an advantage for applications using brittle materials and for drilling at edges. Furthermore, drilling is virtually vibration- and noise-free compared to hammer drills.

  • Personal safety is ensured by the integrated PRCD-S circuit breaker

  • The machine spindle has a ½ inch internal thread tool holder, which makes it perfect for use with our core drill bits

  • Longer service life due to electronic overload protection, as the motor speed is reduced electronically in the event of overload

  • The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the tool switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the power tool can be switched on again immediately

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mainly suitable for use in diamond core drilling applications. In combination with the portfolio of Würth core drill bits


Longlife & Speed 1/2 inch wet diamond core drill bit up to and including 35 mm (art. no. 5456 070 XXX)


For fastening systems, the product is readily approved for the following systems:


  • Injectable mortar concrete specialist WIT-VIZ (0905 4400 0X)

  • Injectable mortar PURE EPOXY WIT-PE 1000 (5918 605X XX)

Nominal voltage

230 V/AC

Power input

2400 W

Idle speed 1st gear max.

5600 rpm

Min./max. drill hole diameter

8-35 mm

Weight of machine

5.9 kg

Length

430 mm

Width

295 mm

Height

405 mm

Idle speed 2nd gear max.

5600 rpm

Idle speed 3rd gear max.

5600 rpm

DS 35 core drill including:
1 x
Wrench

SP-WRENCH

Description:
22 mm
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(DS180-P/-T)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water pressure tank for diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Industrial wet and dry vacuum cleaner ISS 50-L AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS50-L-AUTOMATIC)

Universal, high-performance vacuum suitable for construction sites, with L certification and automatic filter cleaning
x 1 pcs
Second handle suitable for use in the DS 180 core drill

HNDL-CDT-(DS180-P/-T)

x 1 pcs
Shoulder support suitable for use in the DS 180 core drill

SHLDRSPRT-F.DS180

x 1 pcs
Adapter plate

ADAPTPLT-(F.DS180-P/-T)

Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
x 1 pcs
DS 35 drilling aid

DRLAID-DS-35

Drilling aid and water extraction system for fast, simple and hand-guided wet drilling in brittle materials, concrete, steel-reinforced concrete and masonry
x 1 pcs
Drilling stand DS Comfort

DRLSTAND-(DS-COMFORT)

Compact drilling stand for diamond core drills DS 180 and DS 300
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information