For detailed information, other images and documents, please select individual articles from the following table.
DS 35 core drill
For fast, light and hand-guided wet drilling in brittle materials, concrete, reinforced concrete and masonry
Register now and access more than 125,000 products
Variants
- The light and fast DS 35 has been specially developed for drilling anchor holes
- For manual drilling or in combination with the tapping/water extraction system, which ensures controlled, precise and clean work
- The lightweight aluminium body with T-handle and other accessories such as the second handle or shoulder support ensure optimum handling in horizontal and vertical applications
- The soft start function reduces the speed by half for 10 seconds, making tapping into base materials much easier
- Due to the high speed, drilling with reinforcement bars is completed quickly and precisely
- Impact-free drilling is an advantage for applications using brittle materials and for drilling at edges. Furthermore, drilling is virtually vibration- and noise-free compared to hammer drills.
- Personal safety is ensured by the integrated PRCD-S circuit breaker
- The machine spindle has a ½ inch internal thread tool holder, which makes it perfect for use with our core drill bits
- Longer service life due to electronic overload protection, as the motor speed is reduced electronically in the event of overload
- The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the tool switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the power tool can be switched on again immediately
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Mainly suitable for use in diamond core drilling applications. In combination with the portfolio of Würth core drill bits
Longlife & Speed 1/2 inch wet diamond core drill bit up to and including 35 mm (art. no. 5456 070 XXX)
For fastening systems, the product is readily approved for the following systems:
- Injectable mortar concrete specialist WIT-VIZ (0905 4400 0X)
- Injectable mortar PURE EPOXY WIT-PE 1000 (5918 605X XX)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!