Cutting disc Cubitron III
Cutting disc 3M Cubitron III
CUTDISC-CUBITRON3-TH2,0-BR22,23-D230
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The disc is the ideal choice for cutting metal in the automotive and marine industries.
- The disc cuts stainless steel pipes, exhaust pipes, clamps, rusted fasteners and much more.
- The performance of the 3M™ Cubitron™ 3 cutting disc is guaranteed by 3M’s redesigned and precision-shaped ceramic abrasive grain, whose sharp and angular structure breaks again and again to form sharp points thanks to its patented molecular bonding solutions.
- The sharp tips make the abrasive product cut quickly, stay cool and last much longer than traditional abrasive products.
Diameter | 230 mm |
Diameter x thickness | 230 x 2.0 mm |
Thickness | 2.0 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 6650 rpm |
Datasheets (0)
Certificates/ Documents (0)