Cut protection glove W-210 Level C ESD
Cut protection glove ESD W-210 Level C
CUTPROTGLOV-ESD-(W-210)-(LEVL-C)-SZ8
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Protection against electrostatic discharge
- Ideal for operating screens with a capacitive touchscreen
- Maximum wearing comfort due to seamless fine-knit design with breathable nitrile coating
- Optimal fit and outstanding tactile and touch sensitivity
- Suitable for precision work in dry conditions with high cut protection requirements
- Extended service life thanks to additional thumb joint reinforcement
A person wearing protective gloves with electrostatically dissipative effect must be properly grounded, e.g. by wearing suitable footwear!
For work involving cut protection requirements in the electrical industry, installation/handling of delicate electronic components, general work involving cut protection exposure in dry work areas, e.g. inspection work, storage and picking work, maintenance, metal and glass industry, recycling industry
Size | 8 |
Gauge | 15 |
Material of liner | HPPE/fibre glass/polyamide/carbon/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016, EN 16350 |
Cut resistance according to ISO 13997 | C |
Category | II |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt