Cut protection glove W-100 Level B
Cut protection glove W-100 Level B
CUTPROTGLOV-(W-100)-(LEVEL B)-SZ7
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Fine-knit glove with optimal fit and flexibility
- Maximum wear comfort owing to special knitted fabric with Dyneema® diamond fibre and breathable PU coating
- Perfect wear properties
Dyneema® is a registered trademark of DSM
For work involving light cut protection and mechanical stress requirements, for precision and fine assembly work and all applications requiring maximum tactile and touch sensitivity.
Size | 7 |
Gauge | 18 |
Material of liner | Dyneema® Diamond/polyamide/elastane |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | B |
Category | II |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt