Curb ramp
RAMP-CURB
Art.-no. 0993899324
EAN 4068362402630
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Secure floor mounting using 4 fastening holes for screws
- Reduced risk of tripping due to low edges
- Increased safety due to raised sides as roll/fall protection
- Non-slip surface for a safe transition, even in wet conditions
- Suitable for e.g. wheelchairs and prams, max. width 1,070 mm
- Easy to carry thanks to integrated handles
- High impact resistance for robust use
- Made of HD-PE
- Can be stored in a space-saving manner: Stackable at 180°
- Load capacity up to 350 kg
- Suitable for several curb heights: 75 to 125 mm
Datasheets(X)
This curb ramp is ideal for use as a ramp for wheelchairs and prams. Its versatile design includes handles for easy lifting and a high level of impact resistance.