Crimping jaws For crimping tool B12
Crimping jaws, crimping tool B12 for terminals
CRMPJAW-F.-CRMPPLRS-D6,5MM-WREROP-3MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
The crimping inserts for hydraulic pliers B12 and mini terminals are tapered to a hexagonal crimping width of 4–8 mm. The selection of the correct crimping pliers is based on the external diameter of the terminals and the wire cable to be crimped.
Material | Tool steel |
Surface | Burnished |
Height | 50 mm |
Width | 41 mm |
Thickness | 12 mm |
Suitable for | Barrel terminal with outer diameter from 6.5 mm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt