Cover cap
Cover cap PU
CAP-PE-WHITE-D10/15XL5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Cabinet sides, hole rows and hinge drill hole for wooden frames
![]() | |
Material | PE - Polyethylene |
Colour | White |
Suitable for hole diameter (d) | 10 mm |
Length (L) | 5 mm |
Head diameter (D) | 15 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt