Coupling head Standard
Standard coupling head
CUPLHD-STRD-RESERVE-RED-M16X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- If a brake circuit fails or is defective (e.g. fracture of the line or of the connection), the trailer brake closes - braking is initiated
- Faulty or worn seals can be replaced
- Often used in conjunction with a shut-off valve
For dual line pneumatic brake systems for connecting the supply and brake lines.
For use on a trailer as a counterpart to the automatic coupling heads.
Type description | Stock |
Colour | Red |
Thread type x nominal diameter x pitch | M16 x 1.5 |
Comparison number | Wabco 952 200 021 0 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt