Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless sabre saw AFS 18 COMPACT M-CUBE

Cordless sabre saw AFS 18 COMPACT
SBRSAW-CORDL-(AFS 18 COMPACT)-CARTON

Art.-no. 5701412000

EAN 4061975284846

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless sabre saw AFS 18 COMPACT M-CUBE

Art.-no. 5701412000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and robust cordless sabre saw
  • Built-in overload and overtemperature protection functions protect the power tool from excessive stress

  • Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves

  • Cover grates over the ventilation slots provide additional protection against chips

  • Safe working is assured, as the power tool can only be started up after it has been unlocked

  • Pendulum action can be switched off and on via an adjusting wheel

  • Soft handle ensures a comfortable, non-slip grip
Application area

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Min./max. idle stroke speed

0-3200 rpm

Stroke length

28 mm

Tool holding device

Quick-change holder

Weight of machine with rechargeable battery

3.6 kg

Weight of machine without rechargeable battery

2.9 kg

Length

443 mm

Width

80 mm

Height

200 mm

Max. cutting depth in wood

255 mm

Number of rechargeable batteries/batteries

0 PCS

Weight of outer packaging

0.3 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sabre saw blade Rescue, four stars For rescue operations

SSB-MET-3STK-DEMOLITION-LL-RESCUE150X3,0

The rescue specialist for heavy-duty applications during rescue operations and technical assistance without flying sparks. Allows quick access for rescue operations.
x 1 pcs
Sabre saw blade, construction, three stars, demolition, construction site professional

SSB-CNST-5PCS-DEMOLITION-228X4,3

Perfect for demolition work and working with a pipe holder. The greater blade thickness ensures right-angle cutting
x 1 pcs
Sabre saw blade, construction, three stars For brick/aerated concrete

SSB-CNST-1PCE-LIGHTWGHTBUILDMAT-455X12,7

For cutting lightweight building materials such as bricks, aerated concrete and cement materials
x 1 pcs
Sabre saw blade, wood, three stars, Multiblade

SSB-WO-5PCS-MULTIBLADE-200X(2,0-4,0)

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Sabre saw blade, metal, three stars, Demolition for demolition work

SSB-MET-5PCS-DEMOLITION-150X2,5/3,2

Ideal for pipe holders. Highest load-bearing capacity and long service life
x 1 pcs
Sabre saw blade, metal, three stars, Multiblade

SSB-MET-5PCS-MULTIBLADE-150X(1,75-3,2)

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Sabre saw blade, metal, three stars, Multiblade

SSB-MET-25PCS-MULTIBLADE-150X(1,75-3,0)

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Sabre saw blade, metal, three stars, Multiblade

SSB-MET-40PCS-MULTIBLADE-150X(1,75-3,0)

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Metal sabre saw blade, four stars, Demolition Longlife/stainless steel professional for demolition work

SSB-MET-3STK-DEMOLITION-LL-150X3,0

Highest durability and extremely long service life. Especially for cutting stainless steel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Storage box

STRGBOX-F.SSB-INL150MM-180X85X40MM

Extremely strong plastic box for storage of sabre saw blades
x 1 pcs
Storage box

STRGBOX-F.SSB-INL305MM-350X100X45MM

Extremely strong plastic box for storage of sabre saw blades
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sabre saw blade, construction, three stars, demolition, construction site professional

SSB-CNST-5PCS-DEMOLITION-228X4,3

Perfect for demolition work and working with a pipe holder. The greater blade thickness ensures right-angle cutting
x 1 pcs
Sabre saw blade, construction, three stars For brick/aerated concrete

SSB-CNST-1PCE-LIGHTWGHTBUILDMAT-455X12,7

For cutting lightweight building materials such as bricks, aerated concrete and cement materials
x 1 pcs
Sabre saw blade, wood, three stars, Multiblade

SSB-WO-5PCS-MULTIBLADE-200X(2,0-4,0)

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Sabre saw blade, metal, three stars, Demolition for demolition work

SSB-MET-5PCS-DEMOLITION-228X2,5/3,2

Ideal for pipe holders. Highest load-bearing capacity and long service life
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
WNA 200/F ear defenders

EARDEFR-(WNA 200/F)

With excellent insulation properties, height-adjustable headband and fluorescent capsules
x 1 pcs
Protective glove MultiFit Nitrile

PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ6

For all uses and very robust
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information