Cordless application gun AKP 18-600 M-CUBE
Cordless application gun AKP 18-600
APPLGUN-CORDL-(AKP 18-600)-CARTON
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/80414907.jpg)
Register now and access more than 125,000 products
Durable metal gearbox and overload protection
Avoids motor blockages with hardened material.
Easier to use with conversion set
Suitable for 400-ml and 600-ml bags. With the pressure plate art. 5700202004 cartridges can also be processed. The conversion set means that the tube can be shortened for improved convenience.
Automatic decoupling of the push rod
Prevents dripping by momentarily decoupling the push rod after the trigger is released, thus ensuring a clean finish for each bead.
Speed control for the optimum application speed even with highly viscous media
The speed adjustment wheel, sensitive trigger and high application power enable even highly viscous media to be applied easily, cleanly and precisely.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Suitable for medium- to high-viscosity adhesives and sealants from 310-ml cartridges and 400-ml and 600-ml bags. Ideal for window adhesive.
Type description | AKP 18-600 |
Nominal voltage | 18 V/DC |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Pressing force | 5000 N |
Included in delivery | Batteries not included; additional accessories not included |
Weight of machine with rechargeable battery | 2.3 kg |
SLEV-ALU-(F.APPLGUN-AKP)-600ML
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!