Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless LED work lamp

Cordless LED work lamp POWERQUAD M AC/R
LAMP-CORDL-LED-(POWERQUAD-M)-AC/R

Art.-no. 0827981501
EAN 4062856012657

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rechargeable (R) lamp can be charged during mains operation (AC). 5-level lighting: 200–4000 lumens

State-of-the-art lithium-ion battery technology and built-in overload protection enable simultaneous charging and operation


  • Light can remain permanently connected to the mains

  • The mains connection line can be quickly and easily disconnected from the light


  • Residual capacity/charging status display

  • LED panel with highly efficient SMD LEDs (approx. 110 lm/W)

  • Opalescent cover produces a wide-beam, glare-reduced light

  • 6-way adjustable beam angle

  • Impact- and break-resistant housing

  • Made in Germany
Notice

Approved for demanding conditions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Min./max. luminous flux

200 / 4000 lm

Colour temperature

5000 K

Min./max. luminous period

0.75-10 h

Charging time

5 h

Impact resistance

IK08

IP protection type, lamp

IP 54

IP protection type charger

IP 44

Nominal voltage

14.8 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

220-240 V/AC

Min./max. frequency

50 / 60 Hz

Power rating

36 W

Cable type

H05RN-F2x1.0 mm²

Power-lead length

5 m

Min./max. operating temperature

5 to 30 °C

Charging temperature min./max.

5 to 30 °C

Width x height x depth

300 x 320 x 125 mm

Plug type

F

Energy efficiency class

C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bag For cordless LED work lamp

BG-(F.WRKLAMP-POWERQUAD)

Protects against driving rain and dirt
x 1 pcs
Premium tripod For work lamps

TRIPOD-(F.WRKLGHT-PREMIUM)-WO.RL

With two-way, continuous height adjustment and integrated spirit level for horizontal alignment
x 1 pcs
Rail For work lamp tripod

RL-F.WRKLGHTTRIPOD

For fitting up to two work lamps
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Power supply For POWERQUAD AC/R cordless LED work lamp

POWERSUPPLY-LAMP-BTRY-POWERQUAD-AC/R

Suitable for charging the battery of the Powerquad LED work lamp AC/R
x 1 pcs
Front Glass For Powerquad LED work lamp

SP-FRONTPLATE-LIGHT-(POWERQUAD-M)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information